Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Heating Water Supply, Green

  • Zoro #: G0103564
  • Mfr #: 4328-B
$6.29
  • Fits Pipe O.D.: 1/2 in to 2-3/8 in
  • Character Height: 3/4 in
  • Marker Attachment Style: Snap-On
See full product details
Orders over $75 ship free.

Brady #4328-B Specifications

  • Zoro #: G0103564
  • Mfr #: 4328-B
Fits Pipe O.D.: 1/2 in to 2-3/8 in Character Height: 3/4 in
Marker Attachment Style: Snap-On Standards: ANSI A13.1-2007
Legend Color: White Background Color: Green
Language: English Legend: Heating Water Supply
Length: 7/8 in Material: Plastic
Legend Alpha Range: G to K Pipe Marker Subject Matter: Water
Width: 7/8 in Indoor/Outdoor Usage: Indoor/Outdoor
Height: 7/8 in Item: Pipe Marker
Operating Temp. Range: -40 Degrees F Markers per Card: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Heating Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 1/2 in to 2-3/8 in, Height 7/8 in, Width 7/8 in, Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -40 Degrees F, Character Height 3/4 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7/8 in

Reviews of Brady #4328-B