Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Heating Water Supply, Green

  • Zoro #: G0114816
  • Mfr #: 7366-1
$1.99
  • Pipe Marker Subject Matter: Water
  • Legend: Heating Water Supply
  • Operating Temp. Range: 0 Degrees F
See full product details
Orders over $75 ship free.

Brady #7366-1 Specifications

  • Zoro #: G0114816
  • Mfr #: 7366-1
Pipe Marker Subject Matter: Water Legend: Heating Water Supply
Operating Temp. Range: 0 Degrees F Legend Alpha Range: G to K
Markers per Card: 1 Character Height: 2 in
Width: 14 in Marker Attachment Style: Self-Adhesive
Length: 14 in Material: vinyl
Background Color: Green Indoor/Outdoor Usage: Indoor/Outdoor
Legend Color: White Language: English
Self-Adhesive: Yes Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Standards: ANSI A13.1-2007 Item: Pipe Marker
Height: 2 1/4 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Protective Coating: No Protective Coating
Minimum Service Temperature: -40 Degrees F Reflective: No
Pipe Marker Package Type: Card Adhesive Style: Permanent
Weather Resistant: Yes Number of Pipe Markers: 1
Minimum Application Temperature: 0 Degrees F Roll Width: 14 in
Abrasion Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Maximum Pipe O.D.: 7 7/8 in Adhesive Material: Acrylic
Finish: Glossy Pipe Marker Legend: Heating Water Supply
Thickness: 0.004 in Water Resistant: Yes
Printed Language: English Pipe Marker Material: Vinyl
ANSI/ASME A13.1: Yes UV Resistant: No
NFPA 99, CGA C-9: No Glow In The Dark: No
Chemical Resistant: Yes Minimum Pipe O.D.: 2 1/2 in
ISO 14726: No With or Without Arrows: Without
Legend Text Color: White Maximum Service Temperature: 180 Degrees F
Humidity Resistant: No Adhesive Pipe Marker Format: Die-Cut on Cards
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7366-1