Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Heating Water Supply, Yellow

  • Zoro #: G0104517
  • Mfr #: 4073-C
Brady Pipe Marker, Heating Water Supply, Yellow 4073-C
Brady Pipe Marker, Heating Water Supply, Yellow 4073-C
Brady Pipe Marker, Heating Water Supply, Yellow 4073-C
Brady Pipe Marker, Heating Water Supply, Yellow 4073-C
$11.59
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Markers per Card: 1
  • Height: 2 in
See full product details
Orders over $75 ship free.

Brady #4073-C Specifications

  • Zoro #: G0104517
  • Mfr #: 4073-C
Indoor/Outdoor Usage: Indoor/Outdoor Markers per Card: 1
Height: 2 in Language: English
Pipe Marker Subject Matter: Water Item: Pipe Marker
Material: Plastic Legend Color: black
Marker Attachment Style: Snap-On Background Color: Yellow
Character Height: 1 1/4 in Legend Alpha Range: G to K
Flow Direction Arrow: Right Width: 2 in
Legend: Heating Water Supply Length: 2 in
Fits Pipe O.D.: 2 1/2 to 3 7/8 in Standards: ANSI A13.1-2007
Average Outdoor Durability: 5 to 8 yr Roll Length: 2 in
Legend Text Color: Black With or Without Arrows: With
Number of Pipe Markers: 1 ANSI/ASME A13.1: Yes
Glow In The Dark: No Protective Coating: No Protective Coating
ISO 14726: No UV Resistant: No
Water Resistant: No Minimum Pipe O.D.: 2 1/2 in
Weather Resistant: No Maximum Pipe O.D.: 3 7/8 in
Minimum Service Temperature: -40 Degrees F NFPA 99, CGA C-9: No
Maximum Service Temperature: 180 Degrees F Pipe Marker Material: Coiled Plastic
Printed Language: English Pipe Marker Mounting Style: Snap-On Pipe Marker
Roll Width: 2 in Pipe Marker Legend: Heating Water Supply
Chemical Resistant: Yes Pipe Marker Package Type: Each
Thickness: 0.03 in Abrasion Resistant: Yes
Reflective: No Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4073-C