Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Helium, Blue, 2-1/2 to7-7/8 In

  • Zoro #: G0114843
  • Mfr #: 7133-1
Brady Pipe Marker, Helium, Blue, 2-1/2 to7-7/8 In 7133-1
Brady Pipe Marker, Helium, Blue, 2-1/2 to7-7/8 In 7133-1
$1.99
  • Fits Pipe O.D.: 2 1/2 to 7 7/8 in
  • Marker Attachment Style: Self-Adhesive
  • Height: 2 1/4 in
See full product details
Orders over $75 ship free.

Brady #7133-1 Specifications

  • Zoro #: G0114843
  • Mfr #: 7133-1
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Marker Attachment Style: Self-Adhesive
Height: 2 1/4 in Width: 14 in
Legend Color: White Self-Adhesive: Yes
Indoor/Outdoor Usage: Indoor/Outdoor Language: English
Material: vinyl Character Height: 2 in
Background Color: Blue Legend Alpha Range: G to K
Item: Pipe Marker Length: 14 in
Operating Temp. Range: 0 Degrees F Pipe Marker Subject Matter: Gases
Markers per Card: 1 Standards: ANSI A13.1-2007
Legend: Helium Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Humidity Resistant: No
Weather Resistant: Yes Minimum Application Temperature: 0 Degrees F
Pipe Marker Material: Vinyl Maximum Service Temperature: 180 Degrees F
Printed Language: English Number of Pipe Markers: 1
Minimum Pipe O.D.: 2 1/2 in Roll Width: 14 in
Legend Text Color: White Adhesive Material: Acrylic
Pipe Marker Legend: Helium Minimum Service Temperature: -40 Degrees F
Abrasion Resistant: Yes Thickness: 0.004 in
Adhesive Pipe Marker Format: Die-Cut on Cards Maximum Pipe O.D.: 7 7/8 in
Chemical Resistant: Yes Glow In The Dark: No
ISO 14726: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Water Resistant: No Reflective: No
UV Resistant: No Pipe Marker Package Type: Card
NFPA 99, CGA C-9: No Finish: Glossy
Adhesive Style: Permanent Protective Coating: No Protective Coating
ANSI/ASME A13.1: Yes With or Without Arrows: Without
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7133-1