Pipe Marker, Helium, Green, 4 to 6 In

BRADY| Zoro #: G0847822| Mfr #: 4074-D

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-13/16"Marker Attachment Style: Snap-OnCharacter Height: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847822 Mfr #: 4074-D
Width: 2-13/16"Marker Attachment Style: Snap-On
Character Height: 1-1/4"Legend Alpha Range: G to K
Language: EnglishLegend Color: White
Item: Pipe MarkerFits Pipe O.D.: 4 to 6"
Legend: HeliumHeight: 2-13/16"
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Material: Plastic SheetStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Helium, Legend Color White, Background Color Green, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Material Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews