Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Helium, Green, 8 In or Greater

  • Zoro #: G0108385
  • Mfr #: 7132-1HV

$3.20

  • Background Color: Green
  • Height: 4"
  • Material: vinyl
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7132-1HV Specifications

  • Zoro #: G0108385
  • Mfr #: 7132-1HV
Background Color: Green Height: 4"
Material: vinyl Self-Adhesive: Yes
Legend Alpha Range: G to K Length: 24"
Character Height: 3-1/2" Legend: Helium
Indoor/Outdoor Usage: Indoor/Outdoor Width: 24"
Legend Color: White Language: English
Markers per Card: 1 Operating Temp. Range: 0 Degrees F
Pipe Marker Subject Matter: Gases Item: Pipe Marker
Fits Pipe O.D.: 8" and Larger Standards: ANSI A13.1-2007
Marker Attachment Style: Self-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Helium, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3-1/2 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 24 In.

Reviews of Brady #7132-1HV