Pipe Marker, High Pressure Steam, Green

BRADY| Zoro #: G0103582| Mfr #: 4331-B

$6.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"Fits Pipe O.D.: 1-1/2 to 2-3/8"Legend Alpha Range: G to K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103582 Mfr #: 4331-B
Width: 7/8"Fits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Alpha Range: G to KMarker Attachment Style: Snap-On
Height: 7/8"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Operating Temp. Range: -40 Degrees FLegend Color: White
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 3/4"
Markers per Card: 1Legend: High Pressure Steam
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend High Pressure Steam, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews