Pipe Marker, High Pressure Steam, Yellow

BRADY| Zoro #: G0103573| Mfr #: 4077-B

$5.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0103573 Mfr #: 4077-B
Legend: High Pressure SteamIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Language: English
Item: Pipe MarkerLegend Alpha Range: G to K
Markers per Card: 1Width: 7/8"
Material: Plastic SheetHeight: 7/8"
Marker Attachment Style: Snap-OnFits Pipe O.D.: 1-1/2 to 2-3/8"
Character Height: 3/4"Legend Color: Black
Background Color: YellowCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend High Pressure Steam, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007
Save 15%. Sign up for Z-mail.