Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, High Pressure Steam, Yellow

  • Zoro #: G0114861
  • Mfr #: 7141-1
Brady Pipe Marker, High Pressure Steam, Yellow 7141-1
Brady Pipe Marker, High Pressure Steam, Yellow 7141-1
Brady Pipe Marker, High Pressure Steam, Yellow 7141-1
$1.99
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Character Height: 2 in
  • Height: 2 1/4 in
See full product details
Orders over $75 ship free.

Brady #7141-1 Specifications

  • Zoro #: G0114861
  • Mfr #: 7141-1
Indoor/Outdoor Usage: Indoor/Outdoor Character Height: 2 in
Height: 2 1/4 in Self-Adhesive: Yes
Material: vinyl Background Color: Yellow
Operating Temp. Range: 0 Degrees F Length: 14 in
Legend Color: black Width: 14 in
Item: Pipe Marker Language: English
Markers per Card: 1 Pipe Marker Subject Matter: Steam
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Standards: ANSI A13.1-2007
Legend: High Pressure Steam Legend Alpha Range: G to K
Marker Attachment Style: Self-Adhesive Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Abrasion Resistant: Yes
Humidity Resistant: No Pipe Marker Material: Vinyl
ANSI/ASME A13.1: Yes Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Service Temperature: -40 Degrees F NFPA 99, CGA C-9: No
Water Resistant: Yes Roll Width: 14 in
Maximum Pipe O.D.: 7 7/8 in Minimum Pipe O.D.: 2 1/2 in
Adhesive Material: Acrylic Printed Language: English
Thickness: 0.004 in Legend Text Color: Black
Finish: Glossy Number of Pipe Markers: 1
Maximum Service Temperature: 180 Degrees F Weather Resistant: Yes
Protective Coating: No Protective Coating UV Resistant: No
Glow In The Dark: No Reflective: No
ISO 14726: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Pipe Marker Legend: High Pressure Steam Minimum Application Temperature: 0 Degrees F
Adhesive Style: Permanent Pipe Marker Package Type: Card
Chemical Resistant: Yes With or Without Arrows: Without
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7141-1