Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Hot Water Recirculation, Gn

  • Zoro #: G0114922
  • Mfr #: 7375-1
$1.99
  • Self-Adhesive: Yes
  • Legend Alpha Range: G to K
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #7375-1 Specifications

  • Zoro #: G0114922
  • Mfr #: 7375-1
Self-Adhesive: Yes Legend Alpha Range: G to K
Indoor/Outdoor Usage: Indoor/Outdoor Fits Pipe O.D.: 2-1/2 in to 7-7/8 in
Markers per Card: 1 Item: Pipe Marker
Character Height: 2 in Standards: ANSI A13.1-2007
Language: English Background Color: Green
Legend: Hot Water Recirculation Marker Attachment Style: Self-Adhesive
Operating Temp. Range: 0 Degrees F Height: 2 1/4 in
Material: vinyl Width: 14 in
Length: 14 in Legend Color: White
Pipe Marker Subject Matter: Water Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hot Water Recirculation, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 14 in

Reviews of Brady #7375-1