Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Hot Water Return, 8to9-7/8 In

  • Zoro #: G0110257
  • Mfr #: 4081-G
Brady Pipe Marker, Hot Water Return, 8to9-7/8 In 4081-G
Brady Pipe Marker, Hot Water Return, 8to9-7/8 In 4081-G
Brady Pipe Marker, Hot Water Return, 8to9-7/8 In 4081-G
Brady Pipe Marker, Hot Water Return, 8to9-7/8 In 4081-G
$18.39
  • Language: English
  • Marker Attachment Style: Strap-On
  • Legend Color: black
See full product details
Orders over $75 ship free.

Brady #4081-G Specifications

  • Zoro #: G0110257
  • Mfr #: 4081-G
Language: English Marker Attachment Style: Strap-On
Legend Color: black Material: Plastic
Height: 10 in Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Hot Water Return Length: 10 in
Background Color: Yellow Legend Alpha Range: G to K
Flow Direction Arrow: Right Markers per Card: 1
Fits Pipe O.D.: 8 to 9 7/8 in Standards: ANSI A13.1-2007
Pipe Marker Subject Matter: Water Item: Pipe Marker
Character Height: 2 1/2 in Width: 24 in
Average Outdoor Durability: 5 to 8 yr Roll Length: 10 in
Chemical Resistant: Yes Minimum Pipe O.D.: 8 in
Thickness: 0.02 in Pipe Marker Mounting Style: Strap-On Pipe Marker
Maximum Service Temperature: 180 Degrees F Protective Coating: No Protective Coating
Roll Width: 24 in ISO 14726: No
UV Resistant: No Legend Text Color: Black
Humidity Resistant: No Printed Language: English
Abrasion Resistant: Yes Pipe Marker Material: Plastic
ANSI/ASME A13.1: Yes Weather Resistant: No
With or Without Arrows: With Glow In The Dark: No
NFPA 99, CGA C-9: No Pipe Marker Package Type: Each
Number of Pipe Markers: 1 Minimum Service Temperature: -40 Degrees F
Pipe Marker Legend: Hot Water Return Water Resistant: No
Reflective: No Maximum Pipe O.D.: 9 7/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4081-G