Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Hot Water, Y, 8 In or Greater

  • Zoro #: G0108455
  • Mfr #: 7146-1HV
Brady Pipe Marker, Hot Water, Y, 8 In or Greater 7146-1HV
Brady Pipe Marker, Hot Water, Y, 8 In or Greater 7146-1HV
$3.89
  • Markers per Card: 1
  • Item: Pipe Marker
  • Pipe Marker Subject Matter: Water
See full product details
Orders over $75 ship free.

Brady #7146-1HV Specifications

  • Zoro #: G0108455
  • Mfr #: 7146-1HV
Markers per Card: 1 Item: Pipe Marker
Pipe Marker Subject Matter: Water Background Color: Yellow
Character Height: 3 1/2 in Language: English
Fits Pipe O.D.: 8 in and Larger Legend Alpha Range: G to K
Standards: ANSI A13.1-2007 Width: 24 in
Marker Attachment Style: Self-Adhesive Length: 24 in
Height: 4 in Operating Temp. Range: 0 Degrees F
Material: vinyl Legend Color: black
Indoor/Outdoor Usage: Indoor/Outdoor Self-Adhesive: Yes
Legend: Hot Water Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Pipe Marker Material: Vinyl
Pipe Marker Package Type: Card Minimum Application Temperature: 0 Degrees F
With or Without Arrows: Without Pipe Marker Legend: Hot Water
Legend Text Color: Black Minimum Service Temperature: -40 Degrees F
Protective Coating: No Protective Coating Reflective: No
Adhesive Style: Permanent Finish: Glossy
Adhesive Pipe Marker Format: Die-Cut on Cards Weather Resistant: Yes
Chemical Resistant: Yes Glow In The Dark: No
Roll Width: 24 in Thickness: 0.004 in
Maximum Service Temperature: 180 Degrees F Abrasion Resistant: Yes
UV Resistant: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Humidity Resistant: No ISO 14726: No
Water Resistant: Yes Printed Language: English
Number of Pipe Markers: 1 NFPA 99, CGA C-9: No
Adhesive Material: Acrylic ANSI/ASME A13.1: Yes
Minimum Pipe O.D.: 8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7146-1HV