Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Hydrogen, Y, 2-1/2 to7-7/8 In

  • Zoro #: G0114974
  • Mfr #: 7157-1
Brady Pipe Marker, Hydrogen, Y, 2-1/2 to7-7/8 In 7157-1
Brady Pipe Marker, Hydrogen, Y, 2-1/2 to7-7/8 In 7157-1
$1.99
  • Operating Temp. Range: 0 Degrees F
  • Standards: ANSI A13.1-2007
  • Marker Attachment Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Brady #7157-1 Specifications

  • Zoro #: G0114974
  • Mfr #: 7157-1
Operating Temp. Range: 0 Degrees F Standards: ANSI A13.1-2007
Marker Attachment Style: Self-Adhesive Legend Color: black
Legend Alpha Range: G to K Background Color: Yellow
Character Height: 2 in Language: English
Material: vinyl Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Length: 14 in
Width: 14 in Pipe Marker Subject Matter: Gases
Legend: Hydrogen Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Height: 2 1/4 in Item: Pipe Marker
Markers per Card: 1 Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Adhesive Style: Permanent
Protective Coating: No Protective Coating Abrasion Resistant: Yes
Roll Width: 14 in Maximum Pipe O.D.: 7 7/8 in
Weather Resistant: Yes Maximum Service Temperature: 180 Degrees F
NFPA 99, CGA C-9: No Humidity Resistant: No
Pipe Marker Material: Plastic Thickness: 0.004 in
ISO 14726: No Pipe Marker Package Type: Card
Pipe Marker Legend: Hydrogen Minimum Service Temperature: -40 Degrees F
Chemical Resistant: Yes Adhesive Material: Acrylic
Water Resistant: No Number of Pipe Markers: 1
UV Resistant: No Adhesive Pipe Marker Format: Die-Cut on Cards
ANSI/ASME A13.1: Yes Minimum Pipe O.D.: 2 1/2 in
Pipe Marker Mounting Style: Adhesive Pipe Marker Printed Language: English
Reflective: No With or Without Arrows: Without
Minimum Application Temperature: 0 Degrees F Legend Text Color: Black
Finish: Glossy Glow In The Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7157-1