SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Instrument Air, Y, 8 In orGrtr

BRADY| Zoro #: G0108543| Mfr #: 7166-1HV

$4.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylWidth: 24"Fits Pipe O.D.: 8" and Larger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0108543 Mfr #: 7166-1HV
Material: vinylWidth: 24"
Fits Pipe O.D.: 8" and LargerCharacter Height: 3-1/2"
Operating Temp. Range: -0.4 Degrees FLegend Color: black
Legend: Instrument AirBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: G to K
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Language: EnglishHeight: 4"
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Instrument Air, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews