Pipe Marker, Low Pressure Condensate, Yel

BRADY| Zoro #: G0104632| Mfr #: 4091-C

$10.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: black
Width: 2"
Legend Alpha Range: L to O
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0104632 Mfr #: 4091-C
Legend Color: blackWidth: 2"
Legend Alpha Range: L to OLanguage: English
Marker Attachment Style: Snap-OnHeight: 2"
Item: Pipe MarkerLegend: Low Pressure Condensate
Standards: ANSI A13.1-2007Character Height: 1-1/4"
Markers per Card: 1Fits Pipe O.D.: 2-1/2 to 3-7/8"
Material: Plastic SheetIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: YellowCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Low Pressure Condensate, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews