Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Low Pressure Condensate, Yel

  • Zoro #: G0106531
  • Mfr #: 4091-F
Brady Pipe Marker, Low Pressure Condensate, Yel 4091-F
Brady Pipe Marker, Low Pressure Condensate, Yel 4091-F
Brady Pipe Marker, Low Pressure Condensate, Yel 4091-F
Brady Pipe Marker, Low Pressure Condensate, Yel 4091-F
$13.09
  • Legend: Low Pressure Condensate
  • Legend Color: black
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #4091-F Specifications

  • Zoro #: G0106531
  • Mfr #: 4091-F
Legend: Low Pressure Condensate Legend Color: black
Item: Pipe Marker Pipe Marker Subject Matter: Steam
Character Height: 1 1/4 in Legend Alpha Range: L to O
Language: English Marker Attachment Style: Strap-On
Length: 8 in Markers per Card: 1
Material: Plastic Flow Direction Arrow: Right
Indoor/Outdoor Usage: Indoor/Outdoor Fits Pipe O.D.: 6 to 7 7/8 in
Height: 8 in Standards: ANSI A13.1-2007
Width: 16 in Background Color: Yellow
Roll Length: 8 in Average Outdoor Durability: 5 to 8 yr
Weather Resistant: No Pipe Marker Material: Plastic
Protective Coating: No Protective Coating Glow In The Dark: No
With or Without Arrows: With Maximum Service Temperature: 180 Degrees F
Printed Language: English Humidity Resistant: No
Minimum Service Temperature: -40 Degrees F Abrasion Resistant: Yes
UV Resistant: No Pipe Marker Legend: Low Pressure Condensate
Pipe Marker Mounting Style: Strap-On Pipe Marker Reflective: No
Chemical Resistant: Yes Thickness: 0.02 in
Minimum Pipe O.D.: 6 in Number of Pipe Markers: 1
ISO 14726: No Water Resistant: No
NFPA 99, CGA C-9: No Legend Text Color: Black
ANSI/ASME A13.1: Yes Pipe Marker Package Type: Each
Maximum Pipe O.D.: 7 7/8 in Roll Width: 16 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Low Pressure Condensate, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4091-F