JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pipe Marker, Lube Oil, Yellow, 4 to 6 In

BRADY| Zoro #: G2339723| Mfr #: 4244-D

$11.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339723 Mfr #: 4244-D
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: YellowLanguage: English
Legend Color: BlackLegend Alpha Range: L to O
Legend: Lube OilStandards: ANSI A13.1-2007
Markers per Card: 1Width: 2-13/16"
Material: PLASTICHeight: 2-13/16"
Marker Attachment Style: Snap-OnFits Pipe O.D.: 4 to 6"
Character Height: 1-1/4"Operating Temp. Range: -40 Degrees F
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Lube Oil, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.