PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Marker, Natural Gas, 2-1/2to7-7/8 In

BRADY| Zoro #: G0115062| Mfr #: 7395-1

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 7-7/8"Material: vinylLegend Alpha Range: L to O
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0115062 Mfr #: 7395-1
Fits Pipe O.D.: 2-1/2 to 7-7/8"Material: vinyl
Legend Alpha Range: L to OMarker Attachment Style: Self-Adhesive
Height: 2-1/4"Character Height: 2"
Legend Color: WhiteStandards: ANSI A13.1-2007
Markers per Card: 1Legend: Natural Gas
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishWidth: 14"
Self-Adhesive: YesOperating Temp. Range: 0 Degrees F
Background Color: BrownCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Natural Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 2-1/2 to 7-7/8 In., Height 2-1/4 In., Width 14 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews