Pipe Marker, Natural Gas, Br, 6 to7-7/8 In

BRADY| Zoro #: G0106583| Mfr #: 4349-F

$12.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0106583 Mfr #: 4349-F
Standards: ANSI A13.1-2007Legend: Natural Gas
Language: EnglishItem: Pipe Marker
Fits Pipe O.D.: 6 to 7-7/8"Legend Alpha Range: L to O
Character Height: 1-1/4"Legend Color: White
Background Color: BrownOperating Temp. Range: -40 Degrees F
Markers per Card: 1Width: 8"
Material: PlasticIndoor/Outdoor Usage: Indoor/Outdoor
Height: 8"Marker Attachment Style: Strap-On
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Natural Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.