KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Nitrogen, Bl, 2-1/2 to7-7/8 In

BRADY| Zoro #: G0115087| Mfr #: 7200-1

$2.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 7-7/8"
Legend Alpha Range: L to O
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0115087 Mfr #: 7200-1
Fits Pipe O.D.: 2-1/2 to 7-7/8"Legend Alpha Range: L to O
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: BlueIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Nitrogen
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Height: 2-1/4"Width: 14"
Legend Color: WhiteItem: Pipe Marker
Character Height: 2"Material: vinyl
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Nitrogen, Legend Color White, Background Color Blue, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews