Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Nitrogen, Bl, 8 In or Greater

  • Zoro #: G0108647
  • Mfr #: 7200-1HV
Brady Pipe Marker, Nitrogen, Bl, 8 In or Greater 7200-1HV
Brady Pipe Marker, Nitrogen, Bl, 8 In or Greater 7200-1HV
$3.89
  • Legend Color: White
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #7200-1HV Specifications

  • Zoro #: G0108647
  • Mfr #: 7200-1HV
Legend Color: White Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1 Pipe Marker Subject Matter: Gases
Item: Pipe Marker Operating Temp. Range: 0 Degrees F
Marker Attachment Style: Self-Adhesive Background Color: Blue
Width: 24 in Length: 24 in
Height: 4 in Self-Adhesive: Yes
Legend: Nitrogen Legend Alpha Range: L to O
Standards: ANSI A13.1-2007 Character Height: 3 1/2 in
Material: vinyl Language: English
Fits Pipe O.D.: 8 in and Larger Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Chemical Resistant: Yes
Weather Resistant: Yes Pipe Marker Material: Vinyl
Pipe Marker Mounting Style: Adhesive Pipe Marker Maximum Service Temperature: 180 Degrees F
Number of Pipe Markers: 1 Pipe Marker Legend: Nitrogen
Abrasion Resistant: Yes Minimum Pipe O.D.: 8 in
Thickness: 0.004 in NFPA 99, CGA C-9: No
Adhesive Pipe Marker Format: Die-Cut on Cards UV Resistant: No
Roll Width: 24 in Printed Language: English
Humidity Resistant: No With or Without Arrows: Without
Minimum Service Temperature: -40 Degrees F ANSI/ASME A13.1: Yes
Minimum Application Temperature: 0 Degrees F Finish: Glossy
Adhesive Material: Acrylic Protective Coating: No Protective Coating
Adhesive Style: Permanent Glow In The Dark: No
Legend Text Color: White ISO 14726: No
Water Resistant: No Reflective: No
Pipe Marker Package Type: Card Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7200-1HV