Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In

BRADY| Zoro #: G0103747| Mfr #: 4099-B

$6.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"Fits Pipe O.D.: 1-1/2 to 2-3/8"Legend Alpha Range: L to O
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103747 Mfr #: 4099-B
Width: 8"Fits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Alpha Range: L to OMarker Attachment Style: Snap-On
Height: 7/8"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Legend Color: WhiteLanguage: English
Item: Pipe MarkerStandards: ANSI A13.1-2007
Character Height: 3/4"Markers per Card: 1
Legend: NitrogenCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Nitrogen, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews