DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Marker, Nitrogen, Y, 1-1/2 to2-3/8 In

BRADY| Zoro #: G0103731| Mfr #: 4098-B

$5.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Marker Attachment Style: Snap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103731 Mfr #: 4098-B
Width: 7/8"Marker Attachment Style: Snap-On
Markers per Card: 1Character Height: 3/4"
Legend Alpha Range: L to OLanguage: English
Material: PlasticLegend Color: black
Item: Pipe MarkerFits Pipe O.D.: 1-1/2 to 2-3/8"
Legend: NitrogenHeight: 7/8"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Nitrogen, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews