Pipe Marker, Nitrogen, Y, 2-1/2 to3-7/8 In

BRADY| Zoro #: G0104693| Mfr #: 4098-C

$10.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0104693 Mfr #: 4098-C
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishItem: Pipe Marker
Width: 2"Material: PLASTIC
Height: 2"Marker Attachment Style: Snap-On
Fits Pipe O.D.: 2-1/2 to 3-7/8"Legend Alpha Range: L to O
Character Height: 1-1/4"Legend Color: Black
Background Color: YellowMarkers per Card: 1
Legend: NitrogenCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Nitrogen, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.