KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Nitrous Oxide, Y, 8 In or Lrgr

BRADY| Zoro #: G1178895| Mfr #: 7202-1HV

$5.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 8" and Larger
Legend Alpha Range: L to O
Markers per Card: 3 Plus Arrows
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178895 Mfr #: 7202-1HV
Fits Pipe O.D.: 8" and LargerLegend Alpha Range: L to O
Markers per Card: 3 Plus ArrowsStandards: ANSI A13.1-2007
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Nitrous Oxide
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Height: 4"Width: 24"
Legend Color: blackItem: Pipe Marker
Character Height: 3-1/2"Material: vinyl
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Nitrous Oxide, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 2-1/4 In., Width 2-1/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews