Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pipe Marker, Oil, Yellow, 8 to 9-7/8 In

BRADY| Zoro #: G0946872| Mfr #: 4103-G

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic SheetWidth: 10"Fits Pipe O.D.: 8 to 9-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946872 Mfr #: 4103-G
Material: Plastic SheetWidth: 10"
Fits Pipe O.D.: 8 to 9-7/8"Item: Pipe Marker
Character Height: 2-1/2"Legend Color: black
Legend: OilBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: L to O
Marker Attachment Style: Strap-OnLanguage: English
Height: 10"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Oil, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews