Pipe Marker, Overflow, Y, 2-1/2 to7-7/8 In

BRADY| Zoro #: G1703764| Mfr #: 7208-1

$2.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703764 Mfr #: 7208-1
Standards: ANSI A13.1-2007Background Color: Yellow
Legend Color: BlackIndoor/Outdoor Usage: Indoor/Outdoor
Legend: OverflowLanguage: English
Item: Pipe MarkerLegend Alpha Range: L to O
Fits Pipe O.D.: 2-1/2 to 7-7/8"Character Height: 2"
Operating Temp. Range: 0 Degrees FMarkers per Card: 1
Width: 14"Material: Vinyl
Height: 2-1/4"Self-Adhesive: Yes
Marker Attachment Style: Self-AdhesiveCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Overflow, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.