Pipe Marker, Oxygen, Green, 10 to 15 In

BRADY| Zoro #: G0111386| Mfr #: 4106-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9-5/16"Fits Pipe O.D.: 10 to 15"Legend Alpha Range: L to O
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111386 Mfr #: 4106-H
Width: 9-5/16"Fits Pipe O.D.: 10 to 15"
Legend Alpha Range: L to OMarker Attachment Style: Strap-On
Height: 9-5/16"Material: Plastic Sheet
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Legend Color: WhiteLanguage: English
Item: Pipe MarkerStandards: ANSI A13.1-2007
Character Height: 3-1/2"Markers per Card: 1
Legend: OxygenCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Oxygen, Legend Color White, Background Color Green, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews