SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Oxygen, Yel, 8 In or Greater

BRADY| Zoro #: G0108674| Mfr #: 7209-1HV

$4.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylWidth: 24"Fits Pipe O.D.: 8" and Larger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0108674 Mfr #: 7209-1HV
Material: vinylWidth: 24"
Fits Pipe O.D.: 8" and LargerCharacter Height: 3-1/2"
Operating Temp. Range: 0 Degrees FLegend Color: black
Legend: OxygenBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: L to O
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Language: EnglishHeight: 4"
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Oxygen, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews