Pipe Marker, PK5, 7414-1-PK

  • Mfr # 7414-1-PK

  • Zoro # G002594429


product price:  $11.35
/pk 5, $2.27/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7414-1-PK
Zoro #
G002594429
UPC #
888434576724
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Legend Text Color
White
Adhesive Style
Permanent
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Steam Supply
UV Resistant
No
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Printed Language
English
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Adhesive Material
Acrylic
ISO 14726
No
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.