Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Plant Air, Bl, 2-1/2to7-7/8 In

  • Zoro #: G0115132
  • Mfr #: 7399-1

$1.36

  • Standards: ANSI A13.1-2007
  • Legend: Plant Air
  • Marker Attachment Style: Self-Adhesive
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7399-1 Specifications

  • Zoro #: G0115132
  • Mfr #: 7399-1
Standards: ANSI A13.1-2007 Legend: Plant Air
Marker Attachment Style: Self-Adhesive Language: English
Background Color: Blue Material: vinyl
Legend Alpha Range: P to S Markers per Card: 1
Operating Temp. Range: -0.4 Degrees F Height: 2-1/4"
Character Height: 2" Item: Pipe Marker
Indoor/Outdoor Usage: Indoor/Outdoor Fits Pipe O.D.: 2-1/2" to 7-7/8"
Length: 14" Width: 14"
Self-Adhesive: Yes Legend Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Plant Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 2 In., Markers per Card 1, Standards ANSI A13.1-2007, Length 14 In.

Reviews of Brady #7399-1