Pipe Marker, Plant Air, Y, 1-1/2 to2-3/8 In

BRADY| Zoro #: G0103817| Mfr #: 4108-B

$5.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0103817 Mfr #: 4108-B
Indoor/Outdoor Usage: Indoor/OutdoorLegend: Plant Air
Language: EnglishItem: Pipe Marker
Legend Alpha Range: P to SBackground Color: Yellow
Standards: ANSI A13.1-2007Markers per Card: 1
Width: 8"Material: Plastic
Marker Attachment Style: Snap-OnFits Pipe O.D.: 1-1/2 to 2-3/8"
Character Height: 3/4"Legend Color: Black
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Plant Air, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Width 8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.