Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Potable Water, Gn, 8 In orGrtr

  • Zoro #: G0108726
  • Mfr #: 7219-1HV
$3.89
  • Legend Alpha Range: P to S
  • Material: vinyl
  • Self-Adhesive: Yes
See full product details
Orders over $75 ship free.

Brady #7219-1HV Specifications

  • Zoro #: G0108726
  • Mfr #: 7219-1HV
Legend Alpha Range: P to S Material: vinyl
Self-Adhesive: Yes Character Height: 3 1/2 in
Height: 4 in Language: English
Width: 24 in Background Color: Green
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Length: 24 in Pipe Marker Subject Matter: Water
Operating Temp. Range: 0 Degrees F Markers per Card: 1
Legend: Potable Water Legend Color: White
Item: Pipe Marker Fits Pipe O.D.: 8 in and Larger
Marker Attachment Style: Self-Adhesive Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Glow In The Dark: No
Reflective: No With or Without Arrows: Without
Pipe Marker Material: Vinyl Pipe Marker Package Type: Card
Protective Coating: No Protective Coating Humidity Resistant: No
Number of Pipe Markers: 1 ISO 14726: No
Minimum Pipe O.D.: 8 in Finish: Glossy
Minimum Application Temperature: 0 Degrees F UV Resistant: No
Abrasion Resistant: Yes Maximum Service Temperature: 180 Degrees F
Weather Resistant: Yes ANSI/ASME A13.1: Yes
Pipe Marker Legend: Potable Water Water Resistant: Yes
Minimum Service Temperature: -40 Degrees F Adhesive Pipe Marker Format: Die-Cut on Cards
Thickness: 0.004 in Printed Language: English
Chemical Resistant: Yes Legend Text Color: White
Roll Width: 24 in Pipe Marker Mounting Style: Adhesive Pipe Marker
Adhesive Material: Acrylic NFPA 99, CGA C-9: No
Adhesive Style: Permanent Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7219-1HV