Pipe Marker, Potable Water, Y, 8 In or Lrgr

BRADY| Zoro #: G0108735| Mfr #: 7218-1HV

$4.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0108735 Mfr #: 7218-1HV
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe MarkerLanguage: English
Legend: Potable WaterLegend Alpha Range: P to S
Height: 4"Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 8" and LargerCharacter Height: 3-1/2"
Legend Color: BlackBackground Color: Yellow
Markers per Card: 1Width: 24"
Material: VinylSelf-Adhesive: Yes
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Potable Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007
Save 15%. Sign up for Z-mail.