Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pipe Marker, Process Water, Gn, 8 In orGrtr

  • Zoro #: G0395001
  • Mfr #: 7224-1HV
Brady Pipe Marker, Process Water, Gn, 8 In orGrtr 7224-1HV
Brady Pipe Marker, Process Water, Gn, 8 In orGrtr 7224-1HV
$3.89
  • Pipe Marker Subject Matter: Water
  • Item: Pipe Marker
  • Legend: Process Water
See full product details
Orders over $75 ship free.

Brady #7224-1HV Specifications

  • Zoro #: G0395001
  • Mfr #: 7224-1HV
Pipe Marker Subject Matter: Water Item: Pipe Marker
Legend: Process Water Height: 4 in
Background Color: Green Legend Color: White
Width: 24 in Fits Pipe O.D.: 8 in and Larger
Marker Attachment Style: Self-Adhesive Length: 24 in
Material: vinyl Language: English
Indoor/Outdoor Usage: Indoor/Outdoor Markers per Card: 1
Character Height: 3 1/2 in Operating Temp. Range: 0 Degrees F
Standards: ANSI A13.1-2007 Legend Alpha Range: P to S
Self-Adhesive: Yes Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Glow In The Dark: No
ISO 14726: No Number of Pipe Markers: 1
ANSI/ASME A13.1: Yes Finish: Glossy
NFPA 99, CGA C-9: No Adhesive Pipe Marker Format: Die-Cut on Cards
Chemical Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
UV Resistant: No Minimum Pipe O.D.: 8 in
Reflective: No Maximum Service Temperature: 180 Degrees F
Printed Language: English Adhesive Style: Permanent
Weather Resistant: Yes Roll Width: 24 in
Abrasion Resistant: Yes Adhesive Material: Acrylic
Pipe Marker Package Type: Card Pipe Marker Legend: Process Water
Minimum Application Temperature: 0 Degrees F Humidity Resistant: No
Protective Coating: No Protective Coating Thickness: 0.004 in
Water Resistant: Yes Pipe Marker Material: Vinyl
With or Without Arrows: Without Minimum Service Temperature: -40 Degrees F
Legend Text Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7224-1HV