Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Process Water, Yel, 4 to 6 In

  • Zoro #: G0105743
  • Mfr #: 4112-D
Brady Pipe Marker, Process Water, Yel, 4 to 6 In 4112-D
Brady Pipe Marker, Process Water, Yel, 4 to 6 In 4112-D
Brady Pipe Marker, Process Water, Yel, 4 to 6 In 4112-D
Brady Pipe Marker, Process Water, Yel, 4 to 6 In 4112-D
$12.49 /ea

Order in multiples of 2

  • Item: Pipe Marker
  • Flow Direction Arrow: Right
  • Material: Plastic
See full product details
Orders over $75 ship free.

Brady #4112-D Specifications

  • Zoro #: G0105743
  • Mfr #: 4112-D
Item: Pipe Marker Flow Direction Arrow: Right
Material: Plastic Marker Attachment Style: Snap-On
Character Height: 1 1/4 in Length: 2 13/16 in
Width: 2 4/5 in Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007 Legend Color: black
Language: English Fits Pipe O.D.: 4 to 6 in
Legend: Process Water Pipe Marker Subject Matter: Water
Markers per Card: 1 Legend Alpha Range: P to S
Height: 2 13/16 in Background Color: Yellow
Average Outdoor Durability: 5 to 8 yr Roll Length: 2 13/16 in
Glow In The Dark: No Weather Resistant: No
NFPA 99, CGA C-9: No Maximum Service Temperature: 180 Degrees F
Protective Coating: No Protective Coating Number of Pipe Markers: 1
Printed Language: English With or Without Arrows: With
Reflective: No Pipe Marker Mounting Style: Snap-On Pipe Marker
UV Resistant: No Minimum Pipe O.D.: 4 in
Abrasion Resistant: Yes Pipe Marker Legend: Process Water
Pipe Marker Package Type: Each ANSI/ASME A13.1: Yes
Thickness: 0.03 in Legend Text Color: Black
Humidity Resistant: No Chemical Resistant: Yes
Pipe Marker Material: Plastic Minimum Service Temperature: -40 Degrees F
ISO 14726: No Roll Width: 2 4/5 in
Water Resistant: No Maximum Pipe O.D.: 6 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Process Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4112-D