Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Propane Gas, Y, 8 In orGreater

  • Zoro #: G0108744
  • Mfr #: 7227-1HV
Brady Pipe Marker, Propane Gas, Y, 8 In orGreater 7227-1HV
Brady Pipe Marker, Propane Gas, Y, 8 In orGreater 7227-1HV
$3.89
  • Legend Alpha Range: P to S
  • Material: vinyl
  • Legend Color: black
See full product details
Orders over $75 ship free.

Brady #7227-1HV Specifications

  • Zoro #: G0108744
  • Mfr #: 7227-1HV
Legend Alpha Range: P to S Material: vinyl
Legend Color: black Character Height: 3 1/2 in
Length: 24 in Language: English
Markers per Card: 1 Legend: Propane Gas
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 8 in and Larger
Item: Pipe Marker Operating Temp. Range: 0 Degrees F
Pipe Marker Subject Matter: Gases Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Yellow Self-Adhesive: Yes
Width: 24 in Marker Attachment Style: Self-Adhesive
Height: 4 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Pipe Marker Material: Plastic
ANSI/ASME A13.1: Yes Adhesive Pipe Marker Format: Die-Cut on Cards
Legend Text Color: Black Adhesive Material: Acrylic
ISO 14726: No Abrasion Resistant: Yes
Water Resistant: No NFPA 99, CGA C-9: No
Finish: Glossy Thickness: 0.004 in
Pipe Marker Package Type: Card Glow In The Dark: No
Minimum Pipe O.D.: 8 in Number of Pipe Markers: 1
Minimum Service Temperature: -40 Degrees F Protective Coating: No Protective Coating
Reflective: No Adhesive Style: Permanent
Humidity Resistant: No Maximum Service Temperature: 180 Degrees F
Pipe Marker Mounting Style: Adhesive Pipe Marker Minimum Application Temperature: 0 Degrees F
With or Without Arrows: Without Chemical Resistant: Yes
Weather Resistant: Yes Printed Language: English
UV Resistant: No Pipe Marker Legend: Propane Gas
Roll Width: 24 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7227-1HV