Pipe Marker, Raw Water, Y, 2-1/2 to7-7/8 In

BRADY| Zoro #: G0115202| Mfr #: 7231-1

$2.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Markers per Card: 1
Height: 2-1/4"
Item: Pipe Marker
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0115202 Mfr #: 7231-1
Markers per Card: 1Height: 2-1/4"
Item: Pipe MarkerSelf-Adhesive: Yes
Language: EnglishMaterial: vinyl
Width: 14"Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/OutdoorFits Pipe O.D.: 2-1/2 to 7-7/8"
Legend Color: blackCharacter Height: 2"
Legend Alpha Range: P to SBackground Color: Yellow
Legend: Raw WaterMarker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Raw Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews