Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Raw Water, Y, 8 In or Greater

  • Zoro #: G0108771
  • Mfr #: 7231-1HV
Brady Pipe Marker, Raw Water, Y, 8 In or Greater 7231-1HV
Brady Pipe Marker, Raw Water, Y, 8 In or Greater 7231-1HV
$3.89
  • Pipe Marker Subject Matter: Water
  • Height: 4 in
  • Length: 24 in
See full product details
Orders over $75 ship free.

Brady #7231-1HV Specifications

  • Zoro #: G0108771
  • Mfr #: 7231-1HV
Pipe Marker Subject Matter: Water Height: 4 in
Length: 24 in Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor Material: vinyl
Background Color: Yellow Self-Adhesive: Yes
Item: Pipe Marker Language: English
Legend Alpha Range: P to S Legend Color: black
Fits Pipe O.D.: 8 in and Larger Operating Temp. Range: 0 Degrees F
Markers per Card: 1 Marker Attachment Style: Self-Adhesive
Width: 24 in Character Height: 3 1/2 in
Legend: Raw Water Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in With or Without Arrows: Without
Printed Language: English Finish: Glossy
Glow In The Dark: No Thickness: 0.004 in
Reflective: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Chemical Resistant: Yes Number of Pipe Markers: 1
Minimum Application Temperature: 0 Degrees F Roll Width: 24 in
Weather Resistant: Yes Minimum Pipe O.D.: 8 in
Abrasion Resistant: Yes NFPA 99, CGA C-9: No
Pipe Marker Package Type: Card ISO 14726: No
Adhesive Pipe Marker Format: Die-Cut on Cards Humidity Resistant: No
Pipe Marker Legend: Raw Water UV Resistant: No
Adhesive Style: Permanent ANSI/ASME A13.1: Yes
Pipe Marker Material: Plastic Protective Coating: No Protective Coating
Maximum Service Temperature: 180 Degrees F Legend Text Color: Black
Adhesive Material: Acrylic Water Resistant: Yes
Minimum Service Temperature: -40 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Raw Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7231-1HV