Pipe Marker, Return, Blue, 8 In or Greater

BRADY| Zoro #: G0108787| Mfr #: 7241-1HV

$4.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0108787 Mfr #: 7241-1HV
Self-Adhesive: YesStandards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/OutdoorLegend: Return
Language: EnglishItem: Pipe Marker
Legend Alpha Range: P to SMarker Attachment Style: Self-Adhesive
Legend Color: WhiteBackground Color: Blue
Operating Temp. Range: 0 Degrees FMarkers per Card: 1
Width: 24"Material: Vinyl
Height: 4"Fits Pipe O.D.: 8" and Larger
Character Height: 3-1/2"Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Return, Legend Color White, Background Color Blue, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.