Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Pipe Marker, Roof Drain, Gn, 8 In orGreater

BRADY | Zoro #: G0913473 | Mfr #: 7247-1HV

$ 4.32 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #7247-1HV Specifications

Zoro #: G0913473 Mfr #: 7247-1HV
Fits Pipe O.D.: 8" and Larger Legend Color: White
Legend: Roof Drain Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Green Legend Alpha Range: P to S
Operating Temp. Range: 0 Degrees F Width: 24"
Language: English Markers per Card: 1
Marker Attachment Style: Self-Adhesive Material: vinyl
Item: Pipe Marker Character Height: 3-1/2"
Self-Adhesive: Yes Standards: ANSI A13.1-2007
Height: 4" Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Roof Drain, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3-1/2 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 24 In.

Reviews