Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Sanitary Sewer, Y, 8 In orGrtr

  • Zoro #: G0108823
  • Mfr #: 7251-1HV
Brady Pipe Marker, Sanitary Sewer, Y, 8 In orGrtr 7251-1HV
Brady Pipe Marker, Sanitary Sewer, Y, 8 In orGrtr 7251-1HV
$3.89 /ea

Order in multiples of 3

  • Background Color: Yellow
  • Marker Attachment Style: Self-Adhesive
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #7251-1HV Specifications

  • Zoro #: G0108823
  • Mfr #: 7251-1HV
Background Color: Yellow Marker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007 Self-Adhesive: Yes
Width: 24 in Operating Temp. Range: 0 Degrees F
Legend Color: black Language: English
Indoor/Outdoor Usage: Indoor/Outdoor Legend Alpha Range: P to S
Length: 24 in Fits Pipe O.D.: 8 in and Larger
Legend: Sanitary Sewer Character Height: 3 1/2 in
Pipe Marker Subject Matter: Operations Markers per Card: 1
Material: vinyl Item: Pipe Marker
Height: 4 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Chemical Resistant: Yes
UV Resistant: No Pipe Marker Legend: Sanitary Sewer
Weather Resistant: Yes Minimum Application Temperature: 0 Degrees F
Roll Width: 24 in Thickness: 0.004 in
Minimum Service Temperature: -40 Degrees F Reflective: No
Protective Coating: No Protective Coating Finish: Glossy
Water Resistant: No ANSI/ASME A13.1: Yes
NFPA 99, CGA C-9: No Pipe Marker Material: Vinyl
Legend Text Color: Black Number of Pipe Markers: 1
Glow In The Dark: No Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Pipe O.D.: 8 in Pipe Marker Package Type: Card
Adhesive Material: Acrylic Humidity Resistant: No
Abrasion Resistant: Yes Printed Language: English
Adhesive Style: Permanent With or Without Arrows: Without
Maximum Service Temperature: 180 Degrees F ISO 14726: No
Pipe Marker Mounting Style: Adhesive Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7251-1HV