KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Sodium Hypochlorite, Orange

BRADY| Zoro #: G0103871| Mfr #: 4362-B

$5.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Marker Attachment Style: Snap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103871 Mfr #: 4362-B
Width: 7/8"Marker Attachment Style: Snap-On
Markers per Card: 1Character Height: 3/4"
Legend Alpha Range: P to SLanguage: English
Legend Color: blackOperating Temp. Range: -40 Degrees F
Item: Pipe MarkerFits Pipe O.D.: 1-1/2 to 2-3/8"
Legend: Sodium HypochloriteHeight: 7/8"
Background Color: OrangeIndoor/Outdoor Usage: Indoor/Outdoor
Material: PlasticStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Sodium Hypochlorite, Legend Color Black, Background Color Orange, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews