Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Sodium Hypochlorite, Yellow

  • Zoro #: G0104815
  • Mfr #: 4124-C
Brady Pipe Marker, Sodium Hypochlorite, Yellow 4124-C
Brady Pipe Marker, Sodium Hypochlorite, Yellow 4124-C
Brady Pipe Marker, Sodium Hypochlorite, Yellow 4124-C
Brady Pipe Marker, Sodium Hypochlorite, Yellow 4124-C
$11.59
  • Fits Pipe O.D.: 2 1/2 to 3 7/8 in
  • Language: English
  • Legend Alpha Range: P to S
See full product details
Orders over $75 ship free.

Brady #4124-C Specifications

  • Zoro #: G0104815
  • Mfr #: 4124-C
Fits Pipe O.D.: 2 1/2 to 3 7/8 in Language: English
Legend Alpha Range: P to S Legend: Sodium Hypochlorite
Marker Attachment Style: Snap-On Height: 2 in
Character Height: 1 1/4 in Legend Color: black
Standards: ANSI A13.1-2007 Length: 2 in
Width: 2 in Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Yellow Item: Pipe Marker
Material: Plastic Pipe Marker Subject Matter: Acids & Bases
Flow Direction Arrow: Right Markers per Card: 1
Average Outdoor Durability: 5 to 8 yr Roll Length: 2 in
Chemical Resistant: Yes Thickness: 0.03 in
Pipe Marker Material: Plastic Pipe Marker Package Type: Each
NFPA 99, CGA C-9: No Reflective: No
Glow In The Dark: No Maximum Pipe O.D.: 3 7/8 in
Abrasion Resistant: Yes ANSI/ASME A13.1: Yes
Weather Resistant: No Legend Text Color: Black
Water Resistant: No Minimum Pipe O.D.: 2 1/2 in
Number of Pipe Markers: 1 Printed Language: English
ISO 14726: No Minimum Service Temperature: -40 Degrees F
Maximum Service Temperature: 180 Degrees F Pipe Marker Mounting Style: Snap-On Pipe Marker
Pipe Marker Legend: Sodium Hypochlorite Protective Coating: No Protective Coating
UV Resistant: No Roll Width: 2 in
With or Without Arrows: With Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4124-C