PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Marker, Steam Supply, Y, 8 In or Lrger

BRADY| Zoro #: G0108875| Mfr #: 7272-1HV

$4.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"Fits Pipe O.D.: 8" and LargerLegend Alpha Range: P to S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0108875 Mfr #: 7272-1HV
Width: 24"Fits Pipe O.D.: 8" and Larger
Legend Alpha Range: P to SMarker Attachment Style: Self-Adhesive
Height: 4"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Yellow
Operating Temp. Range: 0 Degrees FLegend Color: black
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 3-1/2"
Markers per Card: 1Legend: Steam Supply
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Steam Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews