BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Marker, Steam, Yellow, 8 In or Greater

BRADY| Zoro #: G0108866| Mfr #: 7270-1HV

$4.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI A13.1-2007Legend Alpha Range: P to SMarker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0108866 Mfr #: 7270-1HV
Standards: ANSI A13.1-2007Legend Alpha Range: P to S
Marker Attachment Style: Self-AdhesiveMarkers per Card: 1
Material: vinylCharacter Height: 3-1/2"
Legend Color: blackIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishWidth: 24"
Item: Pipe MarkerHeight: 4"
Legend: SteamBackground Color: Yellow
Fits Pipe O.D.: 8" and LargerOperating Temp. Range: 0 Degrees F
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Steam, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews