SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Storm Drain, 1-1/2to2-3/8 In

BRADY| Zoro #: G1888336| Mfr #: 4132-B

$6.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 7/8"Fits Pipe O.D.: 1-1/2 to 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888336 Mfr #: 4132-B
Material: PlasticWidth: 7/8"
Fits Pipe O.D.: 1-1/2 to 2-3/8"Character Height: 3/4"
Legend Color: WhiteLegend: Storm Drain
Background Color: GreenStandards: ANSI A13.1-2007
Legend Alpha Range: P to SMarker Attachment Style: Snap-On
Language: EnglishHeight: 7/8"
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Storm Drain, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews