Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pipe Marker, Storm Drain, 2-1/2to7-7/8 In
  • Zoro #: G0258973
  • Mfr #: 7273-1
$2.41
  • Legend Color: White
  • Pipe Marker Subject Matter: Operations
  • Operating Temp. Range: 0 Degrees F
See full product details
Orders over $50 ship free.

Brady #7273-1 Specifications

  • Zoro #: G0258973
  • Mfr #: 7273-1
Legend Color: White Pipe Marker Subject Matter: Operations
Operating Temp. Range: 0 Degrees F Length: 14"
Fits Pipe O.D.: 2-1/2" to 7-7/8" Legend Alpha Range: P to S
Height: 2-1/4" Background Color: Green
Item: Pipe Marker Language: English
Self-Adhesive: Yes Markers per Card: 1
Material: vinyl Character Height: 2"
Legend: Storm Drain Marker Attachment Style: Self-Adhesive
Width: 14" Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Storm Drain, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 14 In.

Reviews of Brady #7273-1