Pipe Marker, Storm Drain, Gn, 8 In or Lrger

BRADY| Zoro #: G1051294| Mfr #: 7273-1HV

$4.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend: Storm DrainOperating Temp. Range: 0 Degrees FCharacter Height: 3-1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G1051294 Mfr #: 7273-1HV
Legend: Storm DrainOperating Temp. Range: 0 Degrees F
Character Height: 3-1/2"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorLegend Alpha Range: P to S
Marker Attachment Style: Self-AdhesiveStandards: ANSI A13.1-2007
Fits Pipe O.D.: 8" and LargerWidth: 24"
Language: EnglishMarkers per Card: 1
Self-Adhesive: YesLegend Color: White
Height: 4"Item: Pipe Marker
Background Color: GreenCountry of Origin (subject to change): United States


Pipe Marker, Legend Storm Drain, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007