Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Supply, Blue, 8 In or Greater

  • Zoro #: G0108893
  • Mfr #: 7281-1HV
Brady Pipe Marker, Supply, Blue, 8 In or Greater 7281-1HV
Brady Pipe Marker, Supply, Blue, 8 In or Greater 7281-1HV
$3.89
  • Height: 4 in
  • Marker Attachment Style: Self-Adhesive
  • Character Height: 3 1/2 in
See full product details
Orders over $75 ship free.

Brady #7281-1HV Specifications

  • Zoro #: G0108893
  • Mfr #: 7281-1HV
Height: 4 in Marker Attachment Style: Self-Adhesive
Character Height: 3 1/2 in Legend Color: White
Background Color: Blue Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Markers per Card: 1 Length: 24 in
Width: 24 in Material: vinyl
Self-Adhesive: Yes Pipe Marker Subject Matter: Operations
Item: Pipe Marker Language: English
Fits Pipe O.D.: 8 in and Larger Legend: Supply
Legend Alpha Range: P to S Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Number of Pipe Markers: 1
ANSI/ASME A13.1: Yes Pipe Marker Package Type: Card
Thickness: 0.004 in NFPA 99, CGA C-9: No
Minimum Service Temperature: -40 Degrees F Legend Text Color: White
Adhesive Pipe Marker Format: Die-Cut on Cards Water Resistant: No
Roll Width: 24 in Protective Coating: No Protective Coating
Adhesive Material: Acrylic Pipe Marker Material: Vinyl
With or Without Arrows: Without Pipe Marker Legend: Supply
Minimum Application Temperature: 0 Degrees F Abrasion Resistant: Yes
Adhesive Style: Permanent Pipe Marker Mounting Style: Adhesive Pipe Marker
UV Resistant: No Humidity Resistant: No
ISO 14726: No Glow In The Dark: No
Chemical Resistant: Yes Finish: Glossy
Reflective: No Minimum Pipe O.D.: 8 in
Maximum Service Temperature: 180 Degrees F Printed Language: English
Weather Resistant: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7281-1HV